Beli mcb breaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- ABB Miniature Circuit Breaker 2P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 2
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)Deskripsi:Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain dooratribut:
- Color: RAL 7035
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Miniatur Circuit Breaker Acti 9 iC60N with Safety Indicator (Pemutus Sirkuit)atribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
- ABB Miniature Circuit Breaker 3P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 3
- TOMZN MCB DC 125Vatribut:
- Rated Voltage (V): 125
- Number of Pole: 1P
- Breaking Current Icu (A): 6KA
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60A (Pemutus Sirkuit/MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 4.5
- Trip Unit Technology: Thermal-Magnetic
- Hannochs Miniature Circuit Breaker 1P (MCB)Deskripsi:Hannochs_MCB-1-PMCBH 1PMelindungi instalasi listrik dari kerusakan yang disebabkan oleh kelebihan muatan dan arus pendek.Pembatasan penggunakan kelebihan arus.Konduktor yang baik untuk arus listrik.Memutusan arus listrik dengan cepat ketika ada arus pendek.Tahan panas ketika dialir arus listrik.atribut:
- Voltage (V): 230/400
- Schneider Electric Residual Current Breaker with Overcurrent Protection Slim Domae (Pemutus Sirkuit/RCBO)atribut:
- Number of Poles: 2P
- Earth-Leakage Sensitivity (mA): 30
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Frequency (Hz): 50/60
- Curve Code: C
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
Daftar Harga mcb breaker Terbaru October 2026
| EWIG Miniatur Circuit Breaker One Pole | Rp30.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric Residual Current Circuit Breaker Domae (Pemutus Sirkuit/RCCB/ELCB) | Rp599.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| ABB Miniature Circuit Breaker 2P (MCB) | Rp139.900 |
| ABB Miniature Circuit Breaker 1P (MCB) | Rp53.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel) | Rp1.899.900 |
| Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB) | Rp369.900 |
| Broco Miniature Circuit Breaker Acti 9 iK60N (MCB/Pemutus Sirkuit) | Rp51.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/luP103102786-11.jpg)
/g7P103101583-5.jpg)
/bpP103102421-11.jpg)
/kjP103197739-1.jpg)
/jiP103197702-3.jpg)
/71P103103253-789.jpg)
/14P103455040-11.jpg)
/53P104049183-2.jpg)
/P102058213-1.jpg)
/5xP104050213-138.jpg)
/16P102072042-24.jpg)
/chP103102449-49.jpg)
/brP107979423-1.jpg)
/laP103197766-1.jpg)
/ncP106481840-2.jpg)

/hkP105283632-10.jpg)
/8dP105194301-1.jpg)
/3hP110143125-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)